Features:
- Media width up to 9" (228mm)
- Container diameters from 0.5" - 6" (13mm - 153mm)
- Maximum label length 18.5" (470mm)
- Maximum supply roll diameter 10" (254mm)
Weights & Dimensions
| Length | 17 in |
| Width | 15-1/2 in |
| Height | 8 in |
| Weight | 32 lbs |
| Roll Core | 1/2 - 6 in |
| Max Material Width | 9 in |
| Min Material Width | 1 in |
| Roll Diameter | 10 in |
| Max Material Length | 18-1/2 in |
| Min Bottle Diameter | 1/2 in |
| Feed Rate | 6 in |
| Min Material Length | -- in |
| Max Bottle Diameter | 6 in |
Product Details
| Assembly Required | Yes |
| Material | Steel, Aluminum |
| Labels per Bottle | 1 or 2 |
| Manufacturers Part Number | BOTTLEMATE-910P-2 |
| Label Type | Opaque |
| Brand | Labelmate USA |
| Type | Label Applicator |
| Color | Black |
| Roll Capacity | 1 |
| Feed Type | Automatic |
| Voltage | 120 V |
| Package Quantity | 1 |
| Description | Automatic Label Applicator |
Warranty
| Warranty | 3 yr |