Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB3082320

MPN #: ED9-AC2700

Edwards Automatic Shearing Productivity Pack

Product Description
This Productivity Pack includes our 48" Auto Cut designed for quick shearing, optimizing speed and production. Our Fabricator's Protractor & adjustable Fence Guides provide easy alignment to make sure your cuts are true. Optimize your productivity on both the Flat Bar Shear and Angle Shear Workstations on your Edwards Ironworker. The adjustable proximity sensor automatically cycles your Ironworker as you feed in material. A positive stop attachment that is fitted to the back of the Ironworker ensures accurate shearing. Perfect for cutting long material to repeatable lengths quickly and easily. The electrical cord and adjustable electrical tieback install in minutes. Increase user accuracy on the Punch and Flat Bar Shear Workstations. Designed to guide your work piece and gauged at 15° increments through 180°, this protractor features a straight edge and reversible design to accommodate both right and left handed operators. Easily adjustable to align your material, these 12" & 18" fence guides make precise, repeatable operations simple. Compatible with any Flat Bar Workstations and Gauging Table Kit.

PRICE
$1,135.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberED9-AC2700
DescriptionAutomatic Shearing Productivity Pack
BrandEdwards