Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Labelmate USA

Model # :WBB3150436

MPN #: TWIN-MATRIX-10(L)

Labelmate USA In-Line Matrix Removal Rewinder For Up To 10-1/2"W Media Capacity & 8-5/8" Roll Dia.

Product Description
The TWIN-MATRIX-10(L) Matrix Removal Rewinder is the at-home label finishing solution for rewinding and matrix removal of full-bleed, die-cut color printed labels up to 10" wide, directly as they are printed by your printer.

Features:
  • Two TC-C76-270 Quick-Locking Core-Chucks
  • Max. media width, 10-1/2" (270mm)
  • Max. roll diameter, 8-1/2" (216mm)
  • Sensor Arm starts and stops the unit together with the printer
  • Speed of the unit automatically matches the printer
  • Independent direction & speed control of each roll (switch-selectable) Variable speed control
  • Gearless motors that can simultaneously be set to wind in opposite directions
  • Full 5-Year Parts & Labor Limited Warranty
  • Material : Powder coated Steel, Anodized Aluminum


PRICE
$3,549.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width18 in
Height20 in
Weight56 lbs
Roll Core3 in
Max Material Width10-1/2 in
Roll Diameter8-5/8 in

Product Details

Assembly RequiredYes
TypeRewinder
ColorBlack
Roll Capacity1
Feed TypeAutomatic
Voltage120 - 240 V
MaterialSteel, Aluminum
DescriptionIn-Line Matrix Removal Rewinder
Package Quantity1
Manufacturers Part NumberTWIN-MATRIX-10(L)
Core HoldersYes
Label TypeAll Labels
BrandLabelmate USA

Warranty

Warranty5