Labelmate USA Automatic Rewinder w/ Tension Sensor Arm for Rolls Up To 8-1/2"W & 12" Dia., 110-12V
Write a Review
|
Questions & Answers (0)
Product Description
This rewinder with dancer arm and constant adjustable torque is made for 3" diameter cores, up to 8-1/2" wide material and up to 12" outer diameter roll. Most inkjet printers are susceptible to banding or registration problems if the web is pulled too hard during printing. The CAT-3-SA features a special sensor arm (also called a dancer arm) that tracks the labels coming from the printer and prevents excessive tension on the label web. These rewinders are backed by Labelmate USA's 5-year parts and labor limited warranty, assuring you trouble-free performance. It usually ships within 3-5 days.
PRICE
$1,175.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 12 in |
| Depth | 11 in |
| Weight | 22 lbs |
| Roll Core | 3 in |
| Max Material Width | 8-1/2 in |
| Min Material Width | 1/2 in |
| Feed Rate | 200 in |
| Roll Diameter | 12 in |
Product Details
| Type | Rewinder |
| Color | Black |
| Roll Capacity | 1 |
| Feed Type | Automatic |
| Voltage | 110 - 12 V |
| Material | Aluminum, Plastic, Steel |
| Description | Variable Speed Rewinder With Tension Sensor Arm & Constant Adjustable Torque |
| Manufacturers Part Number | CAT-3SA-CHUCK-220 |
| Core Holders | Yes |
| Brand | Labelmate USA |
Warranty
| Warranty | 5 yr |