Labelmate USA Automatic Opaque/Transparent Label Counter up to 6"W Labels & 13" Dia. Roll
Write a Review
|
Questions & Answers (0)
Product Description
The universal reel-to-reel counter is designed for all types of gapped labels both transparent and opaque that are 3" diameter, up to 6" wide material, and up to 13" outer diameter roll. The reel-to-reel table top off-line label counter is a quick and easy way to count the number of labels on a roll. This reel-to-reel counter allows you to reverse the direction of the labels on a roll or take a large roll of labels and make several small rolls out of it. The counter modules have a 6 digit LED read-out for easy reading and allowing you to count up, count down or stop at a preset count.
With an unmatched 3-year parts and labor limited warranty, all Labelmate USA counters are designed for worry-free 24/7 operation. It usually ships within 3-5 days.
With an unmatched 3-year parts and labor limited warranty, all Labelmate USA counters are designed for worry-free 24/7 operation. It usually ships within 3-5 days.
PRICE
$4,299.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 13 in |
| Depth | 12-1/2 in |
| Weight | 23 lbs |
| Roll Core | 3 in |
| Max Material Width | 6 in |
| Min Material Width | 1/2 in |
| Feed Rate | 114 in |
| Roll Diameter | 13 in |
Product Details
| Type | Label Counter |
| Color | Black |
| Roll Capacity | 1 |
| Feed Type | Automatic |
| Voltage | 24 V |
| Material | Aluminum, Plastic, Steel |
| Description | Reel-To-Reel Off-Line Counter with Bi-Directional Rewind |
| Manufacturers Part Number | RRC-330-U |
| Core Holders | Yes |
| Label Type | Opaque & Transparent |
| Brand | Labelmate USA |
Warranty
| Warranty | 3 yr |