Labelmate USA Automatic Rewinder for Rolls Up To 6-1/2" Width & 12" Dia., 110-12V
Write a Review
|
Questions & Answers (0)
Product Description
The variable speed rewinder with constant adjustable torque is designed for 3" diameter cores, up to 6-1/2" wide material, and up to 12" outer diameter roll. The CAT-3-CHUCK includes a quick-locking "quick-chuck" core chuck permitting the fastest loading and unloading of cores and label rolls. With various core sizes, label widths, roll diameters and options to choose, there is a rewinder to fit any job you may have.
With an unmatched 5-year parts and labor limited warranty, all Labelmate USA CAT rewinders are designed for worry-free 24/7 operation.
With an unmatched 5-year parts and labor limited warranty, all Labelmate USA CAT rewinders are designed for worry-free 24/7 operation.
PRICE
$1,075.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Depth | 11 in |
| Weight | 21 lbs |
| Roll Core | 3 in |
| Max Material Width | 6-1/2 in |
| Min Material Width | 1/2 in |
| Feed Rate | 244 in |
| Roll Diameter | 12 in |
Product Details
| Type | Rewinder |
| Color | Black |
| Roll Capacity | 1 |
| Feed Type | Automatic |
| Voltage | 110 - 12 V |
| Material | Aluminum, Plastic, Steel |
| Description | Variable Speed Rewinder With Constant Adjustable Torque & 2 Label Flanges |
| Manufacturers Part Number | CAT-3-CHUCK |
| Core Holders | Yes |
| Brand | Labelmate USA |
Warranty
| Warranty | 5 yr |