This Label Applicator accurately and consistently labels all of your flat items such as pouches, bags, envelopes, etc. Labels are applied at over 4-1/2" (114mm) per second, and most items are labeled in less than 3 seconds. Once a rhythm is established, you can label items at speeds of up to 1,200 pcs per hour.
Features:
- Max. Label Width: 11-1/2" (292mm)
- Max. Item Thickness: 0-3/16" (5mm)
- Min. Label Length: 1" (25mm)
- Max. Label Roll Diameter: 9" (230mm)
- Includes the BMR-6 Waste Liner Rewinder
- Warranty: 3-Year Parts & Labor Limited Warranty
- Material : Powder coated Steel, Anodized Aluminum
- 120 V
- For use with Opague Labels Only.