Adjustable Automotive / Light Truck step wraps over tire, providing a nonslip step for loading roof racks and servicing trucks, and SUV's. Heavy duty quality. Nonskid Surface. Adjusts to tire depth and height. Folds flat for storage. Capacity: 300 lbs. 21" L x 7" W. Ship weight: 14 lbs. 1 Year Limited Warranty.
American Forge & Foundry Automotive/Light Truck Wheel Step, 300 Capacity Lbs., 21"L x 7"W, Nonskid
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 7 in |
| Height | 16-1/2 in |
| Weight | 14 |
Product Details
| Capacity | 300 |
| Description | Automotive/Light Truck Wheel Step |
| Color | Silver |
| Manufacturers Part Number | 3911A |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |