- 350 lb. seated capacity and 400 lb. step capacity ensure stability and long-lasting durability for reliable performance
- High-density foam padding offers exceptional comfort helping you stay focused and energized during extended work hours
- Five 3-inch PVC oil-resistant swivel casters provide smooth effortless mobility across the shop floor
- Slip-resistant diamond plate step enhances grip and safety while standing
- Sleek gloss red powder coat finish paired with black upholstery delivers a polished professional appearance
American Forge & Foundry® 2-Way Mechanic's Seat/Step, 300/400 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/2 |
| Width | 19-5/16 in |
| Height | 16-3/4 in |
Product Details
| Type | Mechanic's Seat/Step |
| Capacity | 350/400 gal |
| Package Quantity | 1 |
| Description | Mechanic Seat/Step Combo |
| Color | Red |
| Manufacturers Part Number | 3920 |
| Brand | American Forge & Foundry |