- Heavy-Duty fast and easy to use
- Made in USA
- Can reshape, size and reinstall wheel weights
- Will not scratch wheels
- Has replacement parts available
Esco Equipment Wheel Weight Pliers - ESC50128
Write a Review
|
Questions & Answers (0)
Product Description
Product Features:
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 9-1/2 in |
| Height | 5-4/5 in |
| Weight | 12.6 lbs |
Product Details
| Package Quantity | 1 |
| Description | Universal Adapter For Lugcentric Tires |
| Color | Black |
| Manufacturers Part Number | ATEATWB-UA |
| Brand | Atlas Automotive Equipment |