California Air Tools AUX05A, 5 Gallon Lightweight(Rust Free) Portable Aluminum Air Tank, Horizontal
Write a Review
|
Questions & Answers (0)
Product Description
California Air Tools AUX05A - 5 Gallon Aluminum Auxiliary Air Tank is designed for portability and easy to use. The No Rust Aluminum Air Tank is lightweight (8.5 lbs) and easy very easy to carry and transport. California Air Tools auxiliary air tanks are designed to provide an extra supply of air needed for short-term demands such as inflating tires. These auxiliary air tanks provide stable pressure and a constant air flow for purposes such as spray painting. Having the California Air Tools auxiliary air tanks will allow you to have an extra supply of air for more time before the air compressor motor/pump starts to run. The Easy to Use Quick Connect Fittings on the Air Hose and Air Valve allows you to quickly attach the Air Hose to an air compressor and fill the auxiliary air tank without needing extra air fittings. This Easy to Use Quick Connect System also allows you to connect a standard air hose to your air valve for use with air tools. More Air, Less Noise and Easy to Use, California Air Tools Auxiliary Air Tanks!
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-4/5 in |
| Width | 8-3/5 in |
| Height | 12-1/5 in |
| Weight | 9 lbs |
| Tank Size | 5 gal |
Product Details
| Air Dryer | No |
| Color | Silver |
| Tank Drain Valve | Ball Valve |
| Max PSI | 125 psi |
| Material | Aluminum |
| Description | Portable Air Tank |
| Tank Orientation | Horizontal |
| Manufacturers Part Number | CAT-AUX05A |
| Brand | California Air Tools |
Warranty
| Warranty | 1 yr |