- Multipurpose utility cart perfect for use with audio/video equipment and more
- Made of recycled molded plastic shelves that will not scratch, dent, rust or stain
- 0.25" retaining lip borders flat shelves
- 20-gauge steel locking cabinet with powder coat painted finish, full piano door hinges, recessed handle and set of two keys
- Ergonomic push handle molded into top shelf for easy maneuverability
- Rolling cart with four 4" ball bearing casters, two with locking brake
- Includes three-outlet UL-Listed electrical assembly with 15' cord
- Maximum weight capacity: 400 lbs. (evenly distributed)
- Assembly required
- Made in the USA
Luxor® 40"H AV Cart - 3 Large Shelves, Cabinet, Electric
Write a Review
|
Questions & Answers (0)
Product Description
This Luxor AV Cart features three large shelves to provide ample space for holding and transporting up to 400 lbs. of audio/video equipment. The three shelves offer a .25" retaining lip to secure items in place and are constructed from molded plastic that won't scratch, dent, rust or stain. An ergonomic handle that's molded into the top shelf and four 4" full-swivel casters (two with locking brake) make the rolling cart easy to maneuver.
PRICE
$369.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 24 in |
| Height | 40-1/2 in |
| Weight Capacity | 400 lbs |
| Wheel Diameter | 4 in |
Product Details
| Power | 3 Outlet Power Strip |
| Type | AV Cart with Lockable Cabinet |
| Frame Color Family | Black |
| Color | Black |
| Wheel Type | Rubber Swivel, 2 with Brakes |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Plastic & Steel |
| Description | A/V Table with Cabinet |
| Frame Material | Plastic |
| Manufacturers Part Number | LP40CE-B |
| Shelf Material | Plastic |
| Brand | Luxor |