Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB622081

MPN #: NC30D24-ST2

Harloff Large Narcotics Cabinet, Single Door/Double Lock, 23-1/2"W x 10-1/2"D x 29-1/2"H, Beige

Product Description
Features:
  • Heavy-Duty 20 gauge steel construction
  • High security pick-resistant tubular lock
  • Four keys per lock included
  • Unique lock sequences - all cabinets are keyed differently
  • One fixed shelf and one adjustable and removable shelf with the choice of 4 locations
  • Full length stainless steel pinned door hinges prevent pin removal
  • Predrilled holes in the back for mounting on a wall, cabinet or other solid surface (wall mounting hardware included)
  • Narcotics cabinet is delivered ready to use (door handle must be customer installed)
  • Twelve Year Manufacturer's Warranty on shipments to US and Canada, Five Year Manufacturer's Warranty on all other International shipments, One Year Limited Warranty on any bought-out parts
  • Durable hard-baked powder coat finish
  • Available in gloss beige antimicrobial paint
  • Assembled Dimensions: 29.5"H x 23.5"W x 10.5"D
Please Note: One lock and key set includes black identifier. Keys with black tips must be used in locks with black ring. Putting the wrong key in a lock will disable the lock and require the lock to be replaced.

PRICE
$1,049.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1049.00
Buy 6 units - 10 units
999.00Save $50.00 (5%)
Buy 11+ units
969.00Save $80.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth10-1/2 in
Height29-1/2 in
Weight40 lbs
Gauge20

Product Details

Lock TypeDouble Keyed Lock
TypeNarcotics Cabinet
Number of Adjustable Shelves1
ColorBeige
Door TypeSolid
StyleLarge
Number of Doors1
Number of Shelves2
MaterialSteel
Construction TypeAssembled
DescriptionNarcotics Cabinet
Package Quantity1
Manufacturers Part NumberNC30D24-ST2
Number of Fixed Shelves2
Base TypeWall Mount
BrandHarloff

Warranty

Warranty12 yr