Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB3253455

MPN #: 181791

Omnimed Large Specimen Dropbox Cabinet, 15-3/8"W X 4-1/8" D X 11-1/2" H

Product Description
New! Larger Size!!! Constructed of durable, heavy duty stainless steel. Provides a convenient way to secure specimens until a clinician can retrieve . This unit is wall mounted so it will not affect the fire rating like a traditional pass-thru cabinet. These units are warranted for life & include 1 year on the locks.

Features:
  • 3 Independent specimen chutes
  • Holds up to 9 specimen cups
  • 181791 has key lock security - Multiple units keyed the same unless specified
  • 181791T has thumb -latch for easy access by patient or clinician
  • Unit Has lifetime Warranty (1 Year On Locks)
  • Overall Dimensions: 11.5" H X 15.37"W X 4.12" D
  • Chute Dimensions: 11"H X 3.25"W X 3.25"D


PRICE
$469.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/8 in
Depth4-1/8 in
Height11-1/2 in
Weight10 lbs

Product Details

Lock TypeKeyed Lock
TypeSpecimen Cabinet
ColorSilver
Number of Doors1
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number181791
BrandOmnimed

Warranty

WarrantyLifetime On Cabinet, 1 Year On Lock