- Multipurpose utility cart perfect for use with audio/video equipment and more
- Made of recycled molded plastic shelves that will not scratch, dent, rust or stain
- .25" retaining lip borders flat shelves
- 20-gauge steel locking cabinet with powder coat painted finish, full piano door hinges, recessed handle andset of two keys
- Ergonomic push handle molded into top shelf for easy maneuverability
- Rolling cart with four 4" heavy-duty casters, two with locking brake
- Includes three-outlet UL-Listed electrical assembly
- Maximum weight capacity: 400 lbs. (evenly distributed)
- Assembly required
- Made in the USA
- Overall: 32"W x 24"D x 48.25"H
- Cabinet interior: 23.25"W x 16.75"D x 18"H
Luxor® 48"H AV Cart - 3 Large Shelves, Cabinet
Write a Review
|
Questions & Answers (0)
Product Description
The Luxor 48"H AV Cart offers three large shelves with ample clearance for storing and transporting up to 400 lbs. of AV equipment and more. All three shelves offer a .25" retaining lip to secure items in place and are made of molded plastic that won't scratch, dent, rust or stain. This mobile cart also features a push handled molded into the top shelf and four 4" heavy-duty casters with two locking brakes for enhanced maneuverability and stability.
PRICE
$379.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 24 in |
| Height | 48-1/4 in |
| Weight Capacity | 400 lbs |
| Wheel Diameter | 4 in |
Product Details
| Power | 3 Outlet Power Strip |
| Type | AV Cart with Lockable Cabinet |
| Frame Color Family | Black |
| Color | Black |
| Wheel Type | Rubber Swivel, 2 with Brakes |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Plastic & Steel |
| Description | A/V Table with Cabinet |
| Frame Material | Plastic |
| Manufacturers Part Number | LP48CE-B |
| Shelf Material | Plastic |
| Brand | Luxor |