Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3194639

MPN #: AVGPV3450

Avagard® 3/4" x 50' Medium-Duty PVC Water Hose

Product Description
Elevate your outdoor experience with the Avagard® garden hose, backed by an industry-best 1-Year Warranty. Crafted from 100% rubber, it's not just a hose; it's a lightweight powerhouse, 20% lighter than standard rubber hoses, offering remarkable flexibility and strength. Whether you're nurturing a vibrant garden or in need of a mid-priced, hot water hero (up to 212°F), Avagard® is the ultimate solution for those who crave durability, versatility, and unbeatable value in every drop.

Features:
  • 100% PVC construction
  • 3/4 Male + Female GHT Set
  • 500 PSI working pressure
  • High-strength polyester woven braided reinforcement
  • Flexibility from -40°F to +180°F
  • Kink resistant
  • Ozone resistant
  • Abrasion resistant
  • 4 Finger-grip bend restrictor to avoid damage at ends


PRICE
$37.95

Min. purchase quantity is 2

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Hose Diameter3/4 in
Hose Length50 ft

Product Details

StyleGeneral Purpose
TypeWater Hose
MaterialMedium-Duty PVC
DescriptionMedium-Duty PVC Water Hose
Manufacturers Part NumberAVGPV3450
BrandAvagard