Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Impulse

Model # :WBB3194632

MPN #: IMPRB34100

Impulse 3/4" x 100' Contractor Heavy-Duty Rubber Water Hose

Product Description
The Impulse 3/4 in. X 100 ft. Contractor Grade Heavy-Duty 100% rubber hot and cold water hose, is a high-quality and versatile solution for your water delivery needs. Crafted from durable rubber and equipped with heavy-duty 3/4-in GHT solid brass couplings and a bend restrictor, this hose is designed for long-lasting performance and reliability. Handling hot water of up to 212F, making it suitable for a wide range of applications, whether in industrial or garden settings. This hose ensures efficient and dependable water delivery, offering a practical and dependable solution for all your watering requirements.

Features:
  • 1 year unmatched warranty
  • 3/4 Male + Female GHT Set
  • High strength polyester woven braided reinforcement
  • 500 Working PSI
  • Flexibility from -40°F to +150°F
  • Kink Resistant
  • Ozone Resistant
  • Abrasion Resistant
  • 4 Finger-grip bend restrictor to avoid damage at ends


PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-1/2 in
Hose Diameter3/4 in
Hose Length100 ft

Product Details

StyleCommercial Duty
TypeWater Hose
MaterialHeavy-Duty Rubber
DescriptionContractor Heavy-Duty Rubber Water Hose
Manufacturers Part NumberIMPRB34100
BrandImpulse