Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3194644

MPN #: AVGPV5815

Avagard® 5/8" x 15' Medium-Duty PVC Water Hose

Product Description
Elevate your watering game with the Avagard® PVC Water Hose 5/8" X 15' - Green. Designed for precision, it offers optimal flexibility and a lightweight build for effortless maneuvering. With a temperature range from -10°F to +130°F and a sturdy burst pressure of 500 PSI, it ensures unmatched performance and durability.

Features:
  • 1 year limited warranty
  • 3/4 Male + Female GHT Set
  • High-strength polyester woven braided reinforcement
  • Kink resistant
  • Ozone resistant
  • Abrasion resistant
  • 4 Finger-grip bend restrictor


PRICE
$19.00

Min. purchase quantity is 4
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Hose Diameter5/8 in
Hose Length15 ft

Product Details

StyleGeneral Purpose
TypeWater Hose
MaterialMedium-Duty PVC
DescriptionMedium-Duty PVC Water Hose
Manufacturers Part NumberAVGPV5815
BrandAvagard