Avagard® Hybrid Polymer Air Hose Assembly, 3/8" ID x 25'L, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Hybrid Polymer Air Hose 3/8”x25’, Ultra-light, Made using Rubber/PVC Polymers, 40% Lighter than traditional rubber hoses, Solid Brass ends. Oil, chemical resistance, durable solid brass universal coupler are crush resistant. Service life can be as long as several years. This 3/8 air hose is blended rubber and PVC, hybrid polymer resists kinking and tangling under pressure and provides high flow for your project. Bend resistors at each end increase durability. This air line has been tested rigorously, makes this pneumatic hose a great choice for air drills, ratchet wrenches, automotive repair shops, industrial facilities, etc.
PRICE
$26.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 |
| Hose Inside Diameter | 3/8 in |
Product Details
| Material | Hybrid Polymer |
| Color | Yellow |
| Manufacturers Part Number | AVGHY3825 |
| PSI | 300 psi |
| Brand | Avagard |