Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3232932

MPN #: BB14300

BluBird® Rubber Air Hose Bulk, 1/4" ID x 300'L

Product Description
In the realm of pneumatic hoses, BluBird® introduces its 1/4" x 300' Bulk Rubber Air Hose, a synthesis of world-class engineering and pioneering craftsmanship, tailored to the intricate requirements of the automotive, construction, and industrial sectors. Recognized as the quintessential choice for tasks as varied as removing lug nuts, driving nail guns, and inflating tires, this hose is testament to the brand's commitment to excellence and innovation.

The BluBird® Bulk Air Hose, in its essence, embodies unmatched quality and longevity. A result of meticulous design and rigorous testing, this hose is constructed entirely from rubber, providing a staggering weight advantage. Indeed, it weighs in at an impressive 40% less than its standard rubber counterparts. Such weight efficiency translates to enhanced usability and maneuverability, especially in intricate tasks and tight spaces.

Beyond its lightweight attributes, the hose is reinforced with a high-strength polyester weave, a design choice that empowers it to handle pressures up to an imposing 300 PSI. This braided reinforcement ensures that the hose remains robust and resistant to wear and tear, even in the most demanding industrial settings.

Adding to its roster of features is its unparalleled flexibility, with the hose remaining pliable and kink-resistant in a wide temperature spectrum, ranging from a frigid -50°F to a scorching +190°F. Such resilience against extreme temperatures ensures that the hose remains operational in virtually any environment. Furthermore, its resistance to ozone and abrasion adds layers of protection against external elements, further enhancing its operational lifespan.

To cement its position as a product of superior quality, the BluBird® 1/4" x 300' Bulk Rubber Air Hose comes with an industry-leading 10-Year Warranty. Such a commitment from the brand speaks volumes about the product's durability and the trust BluBird® places in its craftsmanship.

In conclusion, for professionals and enthusiasts alike, seeking an air hose that amalgamates performance with durability, the BluBird® Bulk Rubber Air Hose stands unparalleled. Whether it's automotive repairs, construction projects, or industrial operations, this hose promises not just to meet but exceed expectations at every turn.

Features:
  • 4:1 Safety factor
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Kink Resistant


PRICE
$289.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length300
Hose Inside Diameter1/4 in

Product Details

MaterialEPDM Rubber
ColorBlue
Manufacturers Part NumberBB14300
PSI300 psi
BrandBluBird