Primefit 3/8" x 500-Foot PVC Air Hose Reel
Write a Review
|
Questions & Answers (0)
Product Description
Primefit 3/8" x 500-Foot PVC Air Hose Reel
Primefit PVC385003R 500-FT Bulk PVC Air Hose Reel. Working Pressure is 300PSI with a 4 to 1 burst safety factor. Hose is ultra-lightweight and features a red outer cover which is non-marking, durable, and extremely oil and moisture resistant. 500 Ft bulk reel allows for hose to be cut to custom lengths as needed.
Primefit PVC385003R 500-FT Bulk PVC Air Hose Reel. Working Pressure is 300PSI with a 4 to 1 burst safety factor. Hose is ultra-lightweight and features a red outer cover which is non-marking, durable, and extremely oil and moisture resistant. 500 Ft bulk reel allows for hose to be cut to custom lengths as needed.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 |
| Weight | 52 lbs |
Product Details
| Material | PVC |
| Description | 3/8" x 500-Foot PVC Air Hose Reel |
| Manufacturers Part Number | PVC385003R |
| PSI | 300 psi |
| Brand | PRIMEFIT |
Warranty
| Warranty | 1 yr |