Flexzilla® HFZ3850YW2 3/8"x50' 300 PSI Hybrid Polymer All Weather Air Hose
|
Questions & Answers (0)
Product Description
Legacy Flexzilla 3/8 X 50 Zillagreen Air Hose W/ 1/4 Mnpt Ends
Flexzilla® air hoses offer superior flexibility for tight radius bends in both cold and warm environments. Engineered polymer-blend material permits use in environments where general purpose PVC and rubber hoses may become too stiff.
Flexzilla® air hoses offer superior flexibility for tight radius bends in both cold and warm environments. Engineered polymer-blend material permits use in environments where general purpose PVC and rubber hoses may become too stiff.
PRICE
$55.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 3/8 in |
Product Details
| Material | Hybrid Polymer |
| Color | Green |
| Manufacturers Part Number | HFZ3850YW2 |
| PSI | 300 psi |
| Brand | Flexzilla |
Warranty
| Warranty | 2 yr |