Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3233026

MPN #: AVGPUR1425

Avagard® Polyurethane Recoil Air Hose Assembly, 1/4" ID x 25'L

Product Description
For automotive enthusiasts and professionals seeking an ideal pneumatic solution for their workshop or garage, the Avagard® 1/4" x 25' Polyurethane Recoil Air Hose emerges as a pinnacle of design and functionality. Crafted with precision, this air hose marries the robustness of powder-coated steel with the versatility of a retractable hose reel, making it a favored choice for those in the automotive industry, particularly in automotive repair shops.

Avagard® has successfully engineered a product that serves a plethora of pneumatic tasks seamlessly. Whether you're inflating tires, operating impact wrenches, or utilizing other pneumatic tools, this hose promises unmatched performance and durability. What sets it apart is the inclusion of the 12 pt. Ratchet Locking Mechanism. This feature, combined with Avagard®'s flexible and enduring air hose, embodies a synergy that accentuates the product's efficiency and user-friendliness.

A standout trait of this hose is its impeccable adaptability to a vast range of temperatures. Demonstrating flexibility from chilling -40°F to sweltering +100°F, the hose ensures smooth operations even in extreme conditions. Moreover, its resistance to ozone and abrasion enhances its longevity, ensuring that it remains a steadfast companion for automotive tasks for years to come. The hose also takes pride in being kink-resistant, ensuring an uninterrupted flow and reducing potential downtime during critical operations.

The Avagard® air hose doesn't just shine in functionality; its design elements are equally commendable. The solid brass fittings integrated into the hose are not only aesthetically pleasing but also offer unmatched corrosion resistance. This, coupled with the constructed nylon spiral reinforcement, amplifies the hose's strength, making it withstand a working pressure of up to 120 PSI. With a 3:1 safety factor, users can rest assured about the hose's reliability and safety during high-pressure tasks.

To sum it up, the Avagard® 1/4" x 25' Polyurethane Recoil Air Hose stands as a testament to Avagard®'s commitment to excellence, quality, and innovation. For those looking for a cost-effective alternative to motor-driven reels without compromising on performance, this product is an unparalleled choice, making it a must-have for both DIY enthusiasts and automotive professionals.

Features:
  • 1 year warranty
  • 100% Polyurethane construction
  • 1/4" Male NPT revolving end
  • Bend restrictor for better use & easier control over the hose
  • Flexibility from -10° F to +130° F


PRICE
$22.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Hose Inside Diameter1/4 in

Product Details

MaterialPolyurethane
ColorBlue
Manufacturers Part NumberAVGPUR1425
PSI300 psi
BrandAvagard