Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB484068

MPN #: 98128056

3" x 20' Green PVC Water Suction Hose Assembly Coupled w/ C x E Aluminum Cam & Groove Couplings

Product Description
Features:

  • Flexible and abrasion resistant
  • Smooth bore hose with rigid PVC helix
  • Temperature range is -10°F to 130°F
  • Coupled with CxE aluminum cam & groove couplings with Band-It® clamps
PRICE
$299.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Weight28 lbs
Diameter3 in

Product Details

MaterialPVC, Aluminum
DescriptionHose W/Connections
ColorGreen
Connection StyleAlum C x E Cam & Groove
Manufacturers Part Number98128056
PSI50 psi
BrandApache Hose & Belting