Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3184184

MPN #: AW-7020-8009

Mi-T-M® 14" Rotary Surface Cleaner, Steel, Max 4200 PSI, 2 Nozzles

Product Description
Equipped with strong-bristled brushes for long life and easy glide control, these cleaning accessories can be used on decks, patios, sidewalks, driveways, pool decks, parking lots and any other horizontal surface.

Features:
  • 14-Inch Diameter
  • Attaches easily to your pressure washer wand
  • Eliminates over-spraying while reducing water consumption
  • Underside dual spray bars
  • Quick connects for easy installation
  • 4200 PSI
  • 8.0 GPM
  • Two 25° nozzles
  • 180°F maximum temperature


PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Width16 in
Height7-1/4 in
Weight6 lbs
Hose Inside Diameter3/8 in
Connection Size3/8 in

Product Details

TypeSurface Cleaner
ColorBlack
Max Temperature180 °F
Max PSI4200 psi
MaterialSteel
Manufacturers Part NumberAW-7020-8009
Inlet3/8" QC Plug
Cable/Cord/Hose IncludedNo
PSI4200 psi
Number of Spray Nozzles2
BrandMi-T-M

Warranty

Warranty90