These CD labels allow you to create custom-made, professional-looking labels with a printed appearance for your business. Labels feature a unique, patented design which centers labels using a standard jewel case, and they're guaranteed not to lift, peel off or wrinkle. With free designs, QR codes, and templates from Avery® Design & Print, you can jazz up each label with high-resolution photos and graphics and then print them in minutes. 8.5" x 11" sheets.
Avery 5697 Laser CD/DVD Labels, Matte White, 250/Pack
|
Questions & Answers (0)
Product Description
PRICE
$98.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Finish | Matte |
| Shape | Round |
| Package Quantity | 250/Pk |
| Description | Laser CD/DVD Labels |
| Color | White |
| Brand | Avery |