Avery® EcoFriendly Labels, 2/3 x 3-7/16, White, 750/Pack
|
Questions & Answers (0)
Product Description
Natural choice for getting an organized look. EcoFriendly labels are made of recycled material and a water based 100% recyclable adhesive. Processed Chlorine Free and printed using soy based ink. Labels and packaging are recyclable as part of paper waste. Avery offers free, easy-to-use templates. 8 1/2 x 11 sheets for laser and ink jet printers. Label Size - text: 2/3 x 3 7/16; Label Color(s): White; Machine Compatibility: Inkjet Printers; Laser Printers; Material(s): Paper.
PRICE
$37.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-7/16 in |
| Height | 2/3 in |
| Label Size-Text | 2/3 x 3 7/16 |
Product Details
| Type | Identification/Multipurpose Label |
| Color | White |
| For Use With | Inkjet, Laser |
| Material | Paper |
| Description | EcoFriendly Labels |
| Package Quantity | 30 Labels/Sheet, 25 Sheets/Pack |
| Manufacturers Part Number | 48266 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Rectangular |
| Brand | Avery |
Compliance & Certifications
| Certifications | FSC Certified |