Add a personal touch to parties, events, meetings and celebrations with custom-printed place cards you can print at home. These tent cards feature premium, heavyweight cardstock that stands up to frequent folding, making them perfect for use as place cards, on buffets or as product description cards at boutiques, trade shows or farmers markets. Ultra-fine perforations let you separate cards cleanly and easily and are pre-scored. Personalize and print with our free designs and templates at Avery Design & Print. Bright vibrant colors and sharp clear text can be printed on both sides for a polished, professional look that will add a special feel to any event.
Avery® Laser/Inkjet Tent Cards, 2" x 3-1/2", White, 160 Cards/Pack
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 3-1/2 in |
| Paper Size | 2 x 3-1/2 |
Product Details
| Type | Heavyweight, Perforated |
| Color | White |
| For Use With | Inkjet and Laser Printers |
| Paper Color Family | White |
| Paper Type | Arts & Crafts Paper |
| Style | Placecard |
| Package Quantity | 160 Cards/Pack |
| Description | Laser/Inkjet Tent Card |
| Manufacturers Part Number | 5302 |
| Brand | Avery |