Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3178951

MPN #: UC200-S-FLG

Checkers™ Aviation Wheel Chock, Polyurethane, Roped Pair, 5-1/2"L x 4-1/2"W x 2-1/2"H

Product Description
Hi Viz polyurethane chocks are constructed with a bright green color & is designed to meet the most stringent safety & performance standards.

UC200 aviation wheel chocks are designed for small aircraft and aviation equipment. They are manufactured with highly durable, lightweight polyurethane, which lasts longer than wooden chocks, never needs painting and eliminates Foreign Object Damage (FOD) threats for aircraft. UC200 wheel chocks fit the curvature of the tire to absorb wheel-squat during loading and fueling operations. They also feature molded-in soft base for increased traction. These chocks are sold in pairs with a 3/8 in. x 24 in. replaceable polyester rope lanyard connecting the two chocks together. Custom rope lengths are available. Ideal for business, commercial, cargo and military aircraft.

Features:
  • Impact-absorbing, lightweight urethane
  • Weather and abrasion resistant
  • High load-bearing capacity
  • Resistant to aircraft fuels, oils, and lubricants
  • Will not rot, crack or splinter like wood
  • Sold roped together as pairs


PRICE
$119.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width4-1/2 in
Height2-1/2 in
Weight3 lbs

Product Details

Assembly RequiredNo
TypeAircraft & Railcar Wheel Chock
MaterialPolyurethane
Package Quantity1
ColorGreen
Manufacturers Part NumberUC200-S-FLG
BrandCheckers Industrial Products

Warranty

Warranty1 Year yr