Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3167649

MPN #: MC3012

Checkers™ Heavy Duty Wheel Chock with Rubber Pad, Polyethylene, 21-1/2"L x 14-1/2"W x 10"H

Product Description
The Checkers™ heavy-duty MC3012 wheel chocks for ground vehicles are manufactured with highly durable, lightweight high-density polyethylene (HDPE) and they feature a larger base that makes them ideal for use with heavy equipment such as haul trucks, loaders, and cranes. MC3012 wheel chocks are for mine haul trucks with tire sizes up to 95"- 142" (241.3 cm) in diameter and gross vehicle operating weight up to 855,000 lbs. (725,748 kg). This chock is designed for normal haul road grades.

Features:
  • Maximum rated payload of 240 tons
  • Resistant to oils, fuels, and solvents
  • Approved and being used by Caterpillar and mines worldwide
  • Optional studs available for snow and ice
  • Barcode imprinted on back of chock
  • ANSI compliant color guidelines on proper chocking and wheel chock placement in English
  • Meets MSHA specifications
  • Molded-in "How to Use" guidelines in English
  • Safety yellow color
  • Recessed carrying handle on the backside of the chock
  • Replaceable rubber anti-slip traction pads
  • Mounting hole for ropes, chains or brackets


PRICE
$529.56

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/2 in
Width14-1/2 in
Height10 in
Weight25 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialPolyethylene
Package Quantity1
ColorYellow
Manufacturers Part NumberMC3012
BrandCheckers Industrial Products

Warranty

Warranty1 Year yr