Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB554106

MPN #: 61832

ERB® Aware Wear® S149 ANSI Class 2 Safety Vest, Zipper Closure, L, Hi-Viz Lime

Product Description
ERB® S149 61832 Zipper Safety Vest, Class 2, Lime, Size L

Features:
  • 100% polyester tricot with mesh top panels on front and back
  • Reflective tape backed by contrasting orange trim
  • Right chest pocket with two divisions
  • Left chest pocket with four divisions
  • Two exterior waist pockets with hook & loop closure
  • Two interior waist pockets
  • Mic tabs on both shoulders
  • Meets ANSI/ISEA 107:2015 Class 2 Type R requirements


PRICE
$16.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeClass 2 Hi Visibility Vest
ClassANSI Class 2
ColorLime Green
Number of Pockets10
StyleSurveyor
Closure TypeZipper
MaterialPolyester Mesh
Package Quantity1
DescriptionClass 2 Safety Vest
Manufacturers Part Number61832
BrandERB Safety

Compliance & Certifications

CertificationsANSI/ISEA 107:2015 Class 2 Type R