Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Versare

Model # :WBB1955531

MPN #: 1820158

Portable Acoustical Partition Panel, AWRD 70"x8'4" Fabric, With Casters, Sand

Product Description
The Afford-a-wall (Folding) Partition hasacoustical tri-fold panels that are connected with a patented 360 degree hinge, allowing for ease of use and storage. Each fiberglass acoustical panel is wrapped with flame retardant fabric (passing the E-84 Tunnel Test) and secured by an high-quality, lightweight aluminum frame for structural durability. Each panel accepts Touch Fasteners and pushpins

PRICE
$829.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width100 in
Depth1 in
Height70 in

Product Details

Number of Panels3
TypeMobile
Frame Color FamilyBlack
ColorSand
StyleAcoustical
MaterialFabric
DescriptionPartition 70"x8'4" F Sand
Package Quantity1
Frame MaterialAluminum
Manufacturers Part Number1820158
Partition TypeFolding Panel
BrandVersare

Warranty

Warranty3 yr