Portable Acoustical Partition Panels, Sliding Panels, 70"x7' Fabric, With Casters, Charcoal Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Afford-a-Wall (Sliding) partition allows you to maximize the use of your facility's space at affordable prices. The Afford-a-Wall features a fully tackable, noise-reducing surface for posting signage or other documents. Each Afford-a-Wall's acoustical, firesafe fiberglass panel slides in series with other panels to create a straight wall of any length up to 7' long,and its patented slides adjust to uneven floors without the need for fragile, adjustable caster bases offered by less versatile systems.
PRICE
$839.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 84 in |
| Depth | 1 in |
| Height | 70 in |
Product Details
| Number of Panels | 3 |
| Type | Mobile |
| Frame Color Family | Black |
| Color | Charcoal Gray |
| Style | Acoustical |
| Material | Fabric |
| Description | Partition 70"x7' F Charcoal Gray |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | 1810145 |
| Partition Type | Sliding Panel |
| Brand | Versare |
Warranty
| Warranty | 3 yr |