Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB3090901

MPN #: AX18-1M

Canarm® AX Series 18" Shutter Mounted Fan, 1/3 HP, 1700 RPM, 230/460V

Product Description
The AX series exhaust fan is a sturdily constructed, direct drive, horizontal discharge fan that is typically used for general ventilation of factories, garages, warehouses and other industrial or commercial buildings. The AX fans are available in multiple single-speed variations as well as twospeed and variable speed models. The AX series housings are constructed of heavy duty aluminum with built in shutters that automatically open when the fan starts and gravity closes when the fan stops.

Features:
  • Sturdily constructed from all-aluminum extrusions.
  • 8" - 24" models have heavy wire chrome plated OSHA guards on intake side of fan. 30", 36" & 42" models have grey powder coated guards.
  • Totally enclosed air over motor with overload protection.


PRICE
$675.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-3/4 in
Width20 in
Depth17 in
Height19-3/4 in
Weight43 lbs
Roof Opening Length20 in
Rough Opening20 x 20 in
Diameter18
Roof Opening Width20 in
Fan Diameter18 in
Frame Size20 x 20

Product Details

Assembly RequiredNo
Airflow @ 0 Inches Static Pressure3150 CFM
Max Ambient Temperature104F
Number of Speeds1
Fan TypeExhaust
Number of Blades3
dBA @ 5 ft71
Operating TemperatureUnder 104 F
Motor TypeTotally Enclosed Air Over
Impeller MaterialGalvalum
Mounting LocationShutter or Wall
Wattage248.567 W
MaterialAluminum
Phase3
Blade TypeGalvalum
Manufacturers Part NumberAX18-1M
Indoor/OutdoorIndoor
BrandCanarm
RPM1700 rpm
CFM3150 CFM
Horsepower1/3 HP
Amperage1.4 A
Drive TypeDirect Drive
SeriesAX
Hertz60 Hz
Sones21
Speed ControllableNo
Cycles60
Voltage230 / 460 V
IncludesFan housing blade and motor assembled
FinishAluminum
Housing MaterialAluminum
Decibels71

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCETL, Energy Star Certified