Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB3090895

MPN #: AX16-1VHE

Canarm® AX Series 16" Shutter Mounted Fan, 1/15 HP, 1450 RPM

Product Description
Designed for Industrial, Commercial & Farming applications. The AX series exhaust fan is a sturdily constructed, direct drive, horizontal discharge fan that is typically used for general ventilation of factories, garages, warehouses and other industrial or commercial buildings. The AX fans are available in multiple single-speed variations as well as two-speed and variable speed models. The AX series housings are constructed of heavy duty aluminum with built in shutters that automatically open when the fan starts and gravity closes when the fan stops. Some models now available with optional DC volt motor.

Features:
  • Sturdily constructed from all-aluminum extrusions
  • 8" - 24" models have heavy wire chrome plated OSHA guards on intake side of fan
  • 30", 36" & 42" models have grey powder coated guards
  • Totally enclosed air over motor with overload protection
  • Note: Fans up to 24" can ship via UPS
Options:
  • Speed controls
  • Thermostats
  • Front guard
  • Weather hoods


PRICE
$579.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width20-3/4 in
Height20-3/4 in
Weight26 lbs
Fan Diameter16 in
Frame Size18 x 18

Product Details

Number of Speeds1
Fan TypeShutter Mounted
dBA @ 5 ft63
Motor TypeTotally Enclosed Air Over
Mounting LocationShutter or Wall
MaterialAluminum
Phase1
Manufacturers Part NumberAX16-1VHE
Indoor/OutdoorIndoor
BrandCanarm
RPM1450 rpm
CFM1850 CFM
Horsepower1/15 HP
ColorSilver
Amperage1 A
Drive TypeDirect Drive
SeriesAX
Voltage115 V
Housing MaterialHeavy Duty Aluminum

Compliance & Certifications

CertificationsOSHA