Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB3090906

MPN #: AX36-7M

Canarm® AX Series 36" Shutter Mounted Fan, 1/2 HP, 850 RPM, 230/460V

Product Description
The AX series exhaust fan is a sturdily constructed, direct drive, horizontal discharge fan that is typically used for general ventilation of factories, garages, warehouses and other industrial or commercial buildings. The AX fans are available in multiple single-speed variations as well as twospeed and variable speed models. The AX series housings are constructed of heavy duty aluminum with built in shutters that automatically open when the fan starts and gravity closes when the fan stops.

Features:
  • Sturdily constructed from all-aluminum extrusions.
  • 8" - 24" models have heavy wire chrome plated OSHA guards on intake side of fan. 30", 36" & 42" models have grey powder coated guards.
  • Totally enclosed air over motor with overload protection.


PRICE
$1,429.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38-3/4 in
Width39 in
Depth17 in
Height38-3/4 in
Weight72 lbs
Roof Opening Length39 in
Rough Opening39 x 39 in
Diameter36
Roof Opening Width39 in
Fan Diameter36 in
Frame Size39 x 39

Product Details

Assembly RequiredNo
Airflow @ 0 Inches Static Pressure10000 CFM
Max Ambient Temperature104F
Number of Speeds1
Fan TypeExhaust
Number of Blades3
dBA @ 5 ft72
Operating TemperatureUnder 104 F
Motor TypeTotally Enclosed Air Over
Impeller MaterialGalvalum
Mounting LocationShutter or Wall
Wattage372.85 W
MaterialAluminum
Phase3
Blade TypeGalvalum
Manufacturers Part NumberAX36-7M
Indoor/OutdoorIndoor
BrandCanarm
RPM850 rpm
CFM10000 CFM
Horsepower1/2 HP
Amperage2.6 A
Drive TypeDirect Drive
SeriesAX
Hertz60 Hz
Sones22
Speed ControllableNo
Cycles60
Voltage230 / 460 V
IncludesFan housing blade and motor assembled
FinishAluminum
Housing MaterialAluminum
Decibels72

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCETL, Energy Star Certified