Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786285

MPN #: 30100601

Ohaus® AX124/E Adventurer™ Analytical Balance, 120g Cap., 0.1mg Readability, 100-240 VAC

Product Description
Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the Ohaus® Adventurer™ incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer™ is the most complete balance in its class.

Features:
  • Applications: Weighing, Parts Counting, Percent Weighing, Check Weighing, Animal/Dynamic Weighing, Totalization/Statistics, Formulation, Density Determination, Display Hold
  • Display: 4.3" (109 mm) Full-color VGA graphic touchscreen with user-controlled brightness
  • Operation: AC adapter (included)
  • Communication: RS232, USB Host, USB Device (included). GLP/GMP data output with real-time clock
  • Construction: Metal base, ABS top housing, stainless steel pan, glass draftshield with two piece top mounted side doors and sliding top door, illuminated up-front level indicator, integral weigh below hook, security bracket, calibration lock, full housing in-use cover
  • Design Features: Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, up to 9 operating languages
  • Calibration - AutoCal™ - Automatic


PRICE
$4,109.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-15/16 in
Width9-1/16 in
Height13-3/8 in
Weight Capacity120 g
Weight11.3 lbs
Platform Diameter3-1/2 in
Readability0.1 mg
Pan/Platform Size3-1/2
Linearity0.2 mg

Product Details

TypeAnalytical Balance
DisplayTouch Screen
ColorWhite
SeriesAdventurer
CalibrationAutomatic
Tare RangeTo Capacity by Subtraction
Voltage240 V
Draftshield IncludedYes
Package Quantity1
Manufacturers Part Number30100601
Stabilization Time3 Seconds
Repeatability0.1 mg
Legal for TradeNo
BrandOhaus

Warranty

Warranty2 yr