Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3150504

MPN #: 30820355

Ohaus Courier 1000 Portable Shipping Scale, 20 lb. Cap x 0.01 lb Readability, 12-3/8" x 11" Platform

Product Description
Introducing the Courier™ 1000 Series Portable Shipping Scales – a versatile line of lightweight, durable weighing equipment able to handle everything from general shipping applications for businesses to light weighing jobs for veterinary offices. Compact Portable Shipping Scales for General Shipping Applications. Its ultra-compact ABS plastic design combines light weight and durability. Courier™ scales are exceptionally easy to transport thanks to their integrated handles. Large 13/16" / 20 mm high display works with Dynamic Weighing mode to store data & ensure it is easily accessible when weighing packages and is also ideal for weighing small animals in veterinary use. Battery powered (not included) for use in the office or shop. AC adapter power included.

Features:
  • Applications : Weighing, Dynamic Weighing
  • Display : 4-digit, 7-Segment LCD, 13/16" / 20 mm high digits
  • Operation : AC adapter (included) or 3 C (LR14) batteries (not included)
  • Construction : ABS housing and platform, stainless steel platform (accessory sold separately), transportation handles
  • Design Features : 150% overload protection
  • 100-240VAC ~ 0.5A 50/60Hz
  • Interface : Mechanical function keys


PRICE
$185.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-3/8 in
Width12-3/8 in
Height2-3/8 in
Weight Capacity20
Weight4 lbs
Platform Width11 in
Readability0.01
Display Digit Height13/16
Pan/Platform Size12-3/8" x 11"
Platform Length12-3/8 in
Unit of Measurementlb, kg

Product Details

TypeShipping Scale
DisplayLCD
ColorWhite
Power SupplyAC Adapter (Included), 3 C (LR14) Batteries (Not Included)
MaterialABS, Plastic
DescriptionPortable Shipping Scale
InterfaceMechanical Function Keys
Package Quantity1
Manufacturers Part Number30820355
Legal for TradeNo
BrandOhaus

Warranty

Warranty1 yr