Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3202986

MPN #: 30745897

Ohaus® Courier 5000 Shipping Scale, 12 lb. Cap. x 0.005 lb. Readability, 12-5/8" x 13" Platform

Product Description
The Courier™ 5000 Series shipping scales feature a sturdy low-profile design with stainless steel top, making them tough enough for shipping applications, and easy to clean for small veterinary applications. Data is clearly legible on a large, bright 1.1 in/28 mm display, and UPS system communication protocol is included. Our proprietary "Weight Alert" mode will warn users if packages are too heavy, for example, to be sent by post or truck.

Features:
  • Applications: Weighing, Dynamic Weighing/Display Hold, Weight Alert, Totalization
  • Display: 5-digit, 7-segment LCD display with white backlight, 1.1 in / 28 mm high digits
  • Operation: Standard AC adapter or USB type C cable (Included) or 3 AA Batteries (Not Included)
  • Communication: Standard USB type C
  • Construction: ABS indicator, 304 stainless steel platform, powder coated frame
  • Design Features: 150% overload protection


PRICE
$335.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-13/16 in
Width13 in
Height5-1/8 in
Weight Capacity12
Weight9 lbs
Platform Width13 in
Readability0.005
Display Digit Height1-1/8
Pan/Platform Size12-5/8" x 13"
Platform Length12-5/8 in
Unit of Measurementkg, g, lb, oz, lb:oz

Product Details

TypeShipping Scale
DisplayLCD
ColorSilver
Power SupplyUSB Cable, AC Adapter (Both Included), 3 AA (LR6) Batteries (Not Included)
Material304 Stainless Steel/ABS Plastic
DescriptionLow-Profile Scale For General Shipping & Animal Weighing Applications
InterfaceUSB
Package Quantity1
Manufacturers Part Number30745897
Legal for TradeNo
BrandOhaus

Warranty

Warranty1 yr