Estwing® Axe with 14"L Hickory Wood Handle, 1.25 lb. Head, Brown
Write a Review
|
Questions & Answers (0)
Product Description
The Estwing® 1.25 lb. Axe with the 14" Hickory wood handle is crafted with 100% genuine high density hickory wood, making it lightweight and contoured for a comfortable grip.
Hardened up to 50-55 HRC, the forged head is perfect for cutting lumber, chopping firewood, trimming cutting, as well as splitting and shaping wood.
Excellent Strength & Durability: Built, tested & approved to Estwing® superior quality & specification.
Hardened up to 50-55 HRC, the forged head is perfect for cutting lumber, chopping firewood, trimming cutting, as well as splitting and shaping wood.
Excellent Strength & Durability: Built, tested & approved to Estwing® superior quality & specification.
PRICE
$22.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 |
| Head Weight | 1.25 lbs |
| Handle Length | 14 in |
Product Details
| Type | Axe |
| Handle Material | Wood |
| Material | Wood |
| Package Quantity | 1 |
| Color | Brown |
| Handle Color Family | Brown |
| Manufacturers Part Number | EAX-114W |
| Handle Type | Straight |
| Brand | Estwing |