- Steel overstrike protection for defense against mishits
- Optimized blade angle chops logs effortlessly
- Grade A hickory handle reduces vibration
- Cone nail head attachment provides best-in-class pull-off prevention
- Built-in hammer face for versatility
Crescent® HEADLOCK Axe with 33-1/2" Hickory Wood Handle, 5 lb. Head, Rawhide
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$63.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Weight | 6 lbs |
| Handle Length | 33-1/2 in |
| Head Weight | 5 lbs |
Product Details
| Type | Axe |
| Handle Material | Wood |
| Color | Rawhide |
| Handle Type | Straight |
| Material | Wood |
| Package Quantity | 1 |
| Handle Color Family | Rawhide |
| Manufacturers Part Number | CWAXE5 |
| Brand | Crescent |