- The HEADLOCK system provides multiple points of contact with the sledge head to prevent the head from separating from the handle
- Indestructible steel overstrike protection defends against damage from mishits
- Optimized blade angle splits logs effortlessly
- Vibration Control Handle design with full-length fiberglass core reduces shock & vibration
- Ergonomic grip provides a comfortable swing
Crescent® HEADLOCK Axe with 33-1/2" Fiberglass Handle, 6 lb. Head, Rawhide/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$74.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Weight | 9 lbs |
| Handle Length | 33-1/2 in |
| Head Weight | 6 lbs |
Product Details
| Type | Axe |
| Handle Material | Fiberglass |
| Color | Rawhide/Black |
| Handle Type | Straight |
| Material | Fiberglass |
| Package Quantity | 1 |
| Handle Color Family | Black |
| Manufacturers Part Number | CFAXE6 |
| Brand | Crescent |