Estwing® Pick Mattock with 36"L Fiberglass Handle, 2.5 lb. Head, Blue/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The Estwing® 2.5lb Pick Mattock is designed for outdoor use such as gardening and landscaping. This versatile tool breaks through tough soil and hard surfaces with its versatile design. The Pick end drives through tough surfaces while the mattock end functions as a hoe in tight spaces or rocky soil.
The 36" double-injected fiberglass handle enables a superior grip and shock absorption, reducing strain on the hands and arms during use. The drop-forged head undergoes rigorous heat treatment and tempering processes, ensuring durability and performance.
Excellent Strength & Durability: Built, tested, and approved to Estwing® superior quality and specifications.
The 36" double-injected fiberglass handle enables a superior grip and shock absorption, reducing strain on the hands and arms during use. The drop-forged head undergoes rigorous heat treatment and tempering processes, ensuring durability and performance.
Excellent Strength & Durability: Built, tested, and approved to Estwing® superior quality and specifications.
PRICE
$35.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Head Weight | 2.5 lbs |
| Handle Length | 36 in |
Product Details
| Type | Pick Mattock |
| Handle Material | Fiberglass |
| Material | Fiberglass |
| Package Quantity | 1 |
| Color | Blue |
| Handle Color Family | Blue |
| Manufacturers Part Number | EMT/P-236F |
| Handle Type | Straight |
| Brand | Estwing |