Allegro Industries® Axial Blower W/ 15' Ducting, 3200 CFM, 1 HP
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight, portable and durable, this high output blower is ideally suited for large confined spaces such as paper mills, tank purging or utility sites. Safety orange in color and is made from corrosion, UV and chemical-resistant polyethylene. This blower delivers both positive and negative airflow. Super quiet, molded carry handle with built in On/Off switch as well as enclosed electrical components are all part of the construction and design of this blower. The 15' or 25' ducting stores conveniently within the canister. The product has a limited warranty of 1 year.
PRICE
$1,529.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 22-1/2 in |
| Height | 22-1/2 in |
| Weight | 66 lbs |
| Cord Length | 20 ft |
| Bus Wire Gauge | 14 AWG |
| Fan Diameter | 16 in |
Product Details
| Number of Blades | 3 |
| Blade Material | Polypropylene |
| Motor Type | Totally Enclosed |
| Material | Polyethylene |
| Phase | 1 |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | 9553-15 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
| RPM | 3450 rpm |
| Type | Axial Blower with Canister & Ducting |
| CFM | 2250/2350/3200 CFM |
| Horsepower | 1 HP |
| Color | Safety Orange |
| Amperage | 9 A |
| Hertz | 60 Hz |
| RPM High | 3,450 rpm |
| Voltage | 115 V |
| Includes | Canister & 15' Ducting |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed, CSA Certified |