Allegro 9506-25 8 Inch Axial DC Metal Blower w/ Canister & 25' Ducting, 12V
Write a Review
|
Questions & Answers (0)
Product Description
This complete, all-in-one ventilation system includes an 8" axial blower powered by a 12 volt DC motor, 25 feet of ducting with a storage canister.
PRICE
$875.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 15 ft |
| Fan Diameter | 8 in |
| Gauge | 18 |
Product Details
| RPM | 3800 rpm |
| Type | Axial Blower with Canister & Ducting |
| CFM | 650/800/1150 CFM |
| Horsepower | 1/4 HP |
| Color | Safety Orange |
| Amperage | 22 A |
| Hertz | 60 Hz |
| RPM High | 3,800 rpm |
| Voltage | 12 V |
| Includes | Canister & 25' Ducting |
| Material | Steel |
| Plug Type | Alligator Clips |
| Manufacturers Part Number | 9506-25 |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |