Allegro Industries® Air Bag Blower W/ 25' Ducting, 1360 CFM, 1/4 HP
Write a Review
|
Questions & Answers (0)
Product Description
This unit features a super quiet metal 12" axial DC blower with 25' ducting built into a heavy duty bag for an all-in-one ease of operation. The product has a limited warranty of 1 year.
PRICE
$1,015.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 15 ft |
| Fan Diameter | 12 in |
Product Details
| RPM | 3800 rpm |
| Type | Air Bag Blower with Ducting |
| CFM | 933/1060/1360 CFM |
| Horsepower | 1/4 HP |
| Color | Black & Yellow |
| Amperage | 22 A |
| Hertz | 60 Hz |
| RPM High | 3,800 rpm |
| Voltage | 12 V |
| Includes | Bag & 25' Ducting |
| Material | Steel |
| Manufacturers Part Number | 9535-12LDC |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETL |