Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allegro Industries

Model # :WBB2179423

MPN #: 9553-25

Allegro Industries® Axial Blower W/ 25' Ducting, 3200 CFM, 1 HP

Product Description
Lightweight, portable and durable, this high output blower is ideally suited for large confined spaces such as paper mills, tank purging or utility sites. Safety orange in color and is made from corrosion, UV and chemical-resistant polyethylene. This blower delivers both positive and negative airflow. Super quiet, molded carry handle with built in On/Off switch as well as enclosed electrical components are all part of the construction and design of this blower. The 15' or 25' ducting stores conveniently within the canister. The product has a limited warranty of 1 year.

PRICE
$1,809.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34 in
Width22-1/2 in
Height22-1/2 in
Weight73 lbs
Cord Length20 ft
Bus Wire Gauge14 AWG
Fan Diameter16 in

Product Details

Number of Blades3
Blade MaterialPolypropylene
Motor TypeTotally Enclosed
MaterialPolyethylene
Phase1
Plug TypeNEMA 5-15P
Manufacturers Part Number9553-25
Indoor/OutdoorIndoor/Outdoor
BrandAllegro Industries
RPM3450 rpm
TypeAxial Blower with Canister & Ducting
CFM2250/2350/3200 CFM
Horsepower1 HP
ColorSafety Orange
Amperage9 A
Hertz60 Hz
RPM High3,450 rpm
Voltage115 V
IncludesCanister & 25' Ducting

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Listed, CSA Certified