Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allegro Industries

Model # :WBB2179412

MPN #: 9539-12

Allegro Industrial Blower 9539-12, 12" Dia., 1HP, 2180 CFM

Product Description
Lightweight, portable and durable, this blower is ideally suited for large confined spaces such as paper mills, tank purging or utility sites. This safety orange blower delivers both positive and negative airflow. Super quiet, molded carry handle, stackable with built in On/Off switch as well as enclosed electrical components are all part of the construction and design of this blower. Single Phase.

PRICE
$555.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width14 in
Height21 in
Weight31 lbs
Cord Length20 ft
Fan Diameter12 in

Product Details

Number of Blades6
Blade MaterialPolypropylene
MaterialPolyethylene
Phase1
Plug TypeNEMA 5-15P
Manufacturers Part Number9539-12
Indoor/OutdoorIndoor/Outdoor
BrandAllegro Industries
RPM3400 rpm
TypeBlower Fan
CFM1255/1330/2180 CFM
Horsepower1 HP
ColorSafety Orange
Amperage10 A
Hertz60 Hz
RPM High3,400 rpm
Voltage115 V

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCertified To CSA Standard C22.2 No. 113