Allegro Industries® 24" Jet Fan, 16900 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The unit's flange is designed to fit standard API tank openings. This 24" fan can be used as blowers or exhausters by simply reverse mounting. The product has a limited warranty of 1 year.
PRICE
$8,489.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fan Diameter | 24 in |
Product Details
| Type | Jet Fan |
| CFM | 3400/16900 CFM |
| Material | Aluminum |
| Color | Steel |
| Manufacturers Part Number | 9518-24 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |