Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143759

MPN #: L23GSH

Hughes® Laboratory Drench Shower, Wall Mount, Stainless Steel Pipe, 20 GPM

Product Description
Powder coated stainless steel pipework and rose ensures resistance to corrosive and flammable materials while also being easy to clean. High-performance quarter-turn ball valve made of 316L stainless steel endure the harshest environments and site conditions- low operating torque offers reliable, easy on/off operation. Includes a separate 12 x 10-in (305 x 254-mm) universal eye wash and safety shower sign for enhanced visibility, as well as an inspection record tag for recording test and service history. Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements. Ideal for laboratories, schools and general light duty indoor use where space is at a premium, this wall mounted emergency drench shower is suitable for use in applications that do not require an eye wash and are not subject to the possibility of freezing or overheating. The system features a specially designed valve with low operating torque offering reliable, easy on/off operation when emergencies occur. Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Durable, coated stainless steel pull handle with nylon valve connection is easy to grip and activate for immediate water drenching from the shower rose that is designed for high flow rates. Some assembly may be required.

Note: Mounting plate not included.

PRICE
$1,151.79

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-3/8
Width12-5/8 in
Height35-7/8 in
Activation Handle Length11
Shower Head Diameter10
Inlet Size1 NTP in

Product Details

TypeLaboratory Shower
ColorGreen
Shower Head MaterialStainless steel
Pipe MaterialStainless Steel
Pressure22-87 psi
Gallons per Minute20 gal/min
Mounting LocationWall Mount
Shower Head Color FamilyGreen
Includes1 Complete Unit
MaterialStainless steel
ActivationPull Handle
Valve Type316L Stainless
DescriptionLaboratory Drench Shower, Wall Mount, Stainless Steel Pipe
Manufacturers Part NumberL23GSH
Activation Handle MaterialCoated Stainless Steel
BrandHughes

Compliance & Certifications

ANSI CertificationANSI Z358.1-2014, EN15154